Milwaukee

1/2 in. Copper Tubing Cutter

Part #M48224250  |  Manufacturer Part #48-22-4250

Cutting Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/8 in. to 5/8 in. cut capacity
  • Proprietary adjustment mechanism
  • Chrome rollers
  • Easy grip knob
  • Extra blade included

Specifications

Application: Copper, Cutting

Color Finish: Black, Red

Color Finish Category: Blacks

Cutting Capacity: 1/8 in - 5/8 in

Depth: 3-9/10 in

Height: 1-1/10 in

Length: 3-9/10 in

Material: Aluminum

Tool Type: Pipe Cutter

Type: M48224250

UL Listed: No

Weight: 0.305

Width: 4-4/5 in