12 in. Hex Bit Extension 1 Piece
12 in. Hex Bit Extension 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 12 in. length
- For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
- 7/16 in. hex shank
- Hole saw and arbors are interchangeable with most other brands
Documents
Specifications
- Application:
- Cutting
- Bit Length:
- 12
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 77/100 in
- Drill Bit Type:
- Specialty
- Height:
- 16 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Bit Extension
- Reusable:
- Yes
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Weight:
- 0.82 lb
- Width:
- 2 in