Milwaukee

1/2 in. Impact Wrench with Friction Ring Kit

Part #M276722  |  Manufacturer Part #2767-22

Drive Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • Most compact cordless high torque impact wrench in its class at 8.39 in. in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 550/1,400/1750/1750 to 750 RPM and 0-950/1,750/2,100/2,100 ipm
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Features a friction ring design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.5 lbs. with battery (battery not included)

Specifications

Battery Size: 18V

Battery Type: Lithium-ion

CSA Certified: Yes

Color Finish: [Red, Grey, Black]

Color Finish Category: Reds

Drive Size: 1/2 in

ETL Listed: Yes

Height: 13-937/1000 in

Length: 5-63/200 in

Material: [Metal, Plastic]

Material Type: Nylon

Power Source: Battery

RPM: 175

Tool Type: Wrench

Torque In-Lbs : 1400 ft-lbs

Type: M276722

UL Listed: Yes

Weight: 15.778

Width: 16-929/1000 in