1/2 in. Keyed 1 Piece
1/2 in. Keyed 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 per package
- Great value
- 1/2 in. chuck with 2 in. adapter
- Easy replacement
Specifications
- Application:
- Cutting
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Depth:
- 4 in
- Height:
- 6 in
- Length:
- 4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chuck Adapter
- Weight:
- 1.5 lb
- Width:
- 2-1/2 in