1/2 in;3/4 in;1 in. x 18 in. 3 Piece Auger
1/2 in;3/4 in;1 in. x 18 in. 3 Piece Auger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-stick coated flutes for faster chip ejection
- Self-feeding screw point
- Double wing spurs for clean hole cutting
- Impact rated shank
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1/2 in;3/4 in;1 in
- Bit Length:
- 18
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 1 in
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 18 in
- Height:
- 18 in
- Length:
- 18 in
- Material:
- High Speed Steel
- Package Quantity:
- Pack of 3
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Ship Auger Bit
- Weight:
- 5 lb
- Width:
- 1 in