12 V 1/4 in. Hex Impact Drive Kit
This product has been replaced by
Manufacturer Part #2553-22
12 V 1/4 in. Hex Impact Drive Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Intelligence the most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ 2.0 Battery technology superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Powerstate™ brushless motor delivers up to 1200 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
- DRIVE CONTROL™ Two fastening modes provide variable power and speed for precision work and heavy duty applications
Documents
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Length:
- 6 in
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 2650
- Torque (In-Lbs):
- 1200 in-lbs
- Type:
- M245322
- Volts:
- 12V