12 V Hex Screwdriver Kit

Part #M240122  |  Item #3353388  |  Manufacturer Part #2401-22

$ 99.99 EACH

Volts:

12V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Charge time 30 minutes
  • Clutch Settings 15+1
  • Capacity in Steel 1/2 in
  • Capacity in Wood 1/4 in
  • Quick-change chuck: For convenient, one-handed bit changes
  • Battery fuel gauge: Displays remaining runtime
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed trigger: Provides increased control

Specifications

AMP: 1.5

Application: Cutting

Battery Size: 12V

Battery Type: Redlithium™

Chuck Size: 1/4 in

Chuck Type: Keyless

Color Finish: Black, Red

Color Finish Category: Blacks

Depth: 14 in

Diameter: 6 in

Drive Size: 1/4 in

Height: 9-1/2 in

Length: 6-1/2 in

Material: Glass Filled Nylon

Number Of Lights: 1

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Power Source: Battery

Product Type: Drilling Machine

RPM: 500

Tool Type: Hex Screwdriver Kit

Torque In-Lbs : 175 in-lbs

UL Listed: Yes

Volts: 12V

Weight: 1.67

Width: 5-7/10 in