1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 100 Piece

You last purchased this on
 
Milwaukee®

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 100 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 100 Piece

  • Fast #
  • Part #M48207871
  • Item #3810025
  • Manufacturer Part #48-20-7871
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Enhanced rebar guards provide increased durability
  • Reinforced flutes for minimized vibration and maximum durability
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Centering tip for exact spot drilling
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1/2 in
Drill Bit Type:
Masonry
Height:
6 in
Length:
1/2 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Gloves
Shank Size:
1/2 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
Weight:
6 lb
Width:
1/2 in