12 x 2 in. Scaling Chisel Bit
12 x 2 in. Scaling Chisel Bit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scaling chisel
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Up to 20% longer life
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 12
- Blade Material:
- Forged Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-19/20 in
- Drill Bit Type:
- Masonry
- Height:
- 1 in
- Length:
- 1-19/20 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- Weight:
- 1.225 lb
- Width:
- 2 in