Milwaukee 12 x 2.75 in. Plier

M48226212

Manufacturer Part #: 48-22-6212

Length

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hex-jaw design - best fit for hex bolts (patent pending)
  • All metal quick adjust mechanism - 26 positions for precise fit
  • REAM & PUNCH handles - deburr smooth pipe up to 2-3/4 in. and punch electrical knock outs
  • Forged design for added strength; comfort grips will not peel
  • Rust resistant
  • Forged design for added strength

SPECIFICATIONS

Application
Gripping
Depth
4-4/5 in
GSA Approved
No
Handle Length in
8-1/2 in
Handle Material
Metal
Height
1-2/5 in
Jaw Capacity in
2.75 in
Number of Tools Included
1
Tool Type
Tongue & Groove Pliers
Weight
1.425
Width
14-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday