Milwaukee

1/2 x 5 in. Core Bit 1 Piece

Part #M48205060  |  Manufacturer Part #48-20-5060

Diameter:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 in. diameter
  • Usable cutting depth 3 in.
  • Thin-walled
  • Use with SDS core bit shank 48-03-3555 (8 in.) or 48-03-3561 (12 in.)

Specifications

Application: Cutting

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 5 in

Diameter: 5 in

Drill Bit Type: Core

Drilling Depth in : 2-13/16 in

Length: 3 in

Material: Carbide

Number Of Pieces: 1 Piece

Shank Size: 1/2 in

Shank Style: SDS-Max®

Tool Type: Core Bit

Weight: 2.98

Width: 5 in