1/2 x 6 in. Flat Wood Boring Bit
1/2 x 6 in. Flat Wood Boring Bit
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Economical: drill point and cutting edges can be resharpened for long life
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Documents
Specifications
- Application:
- Formica, Plastic, Plywood, Wood
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Length:
- 6 in
- Material:
- High Speed Steel, Metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in