120V Compact Band Saw
This product has been replaced by
Manufacturer Part #2829-20
120V Compact Band Saw
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 200-360 SFPM variable speed dial– adjusts the speed for more accurate cuts and hard materials
- 3-1/4 in. cut capacity - cuts most common materials for electrician, plumber and mechanical cutting applications. single pass cut on 3 in. copper, 3 in. angle iron, 2-1/2 in. conduit.
- 45% lighter than deep cut - 9.5 lbs. compact light weight design for cutting overhead and in tight places
- Cast aluminum gear case - withstands jobsite abuse & maintains gear positioning
- Blade ejection system-quickly change the blade by moving the material guide into the up position and depressing the blade ejection button
- Drop resistant pulley guard - engineered geometries & high impact polymer
- LED work light – illuminates the cut line in tight spaces and dark areas
- Tool-free adjustable material shoe – quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings
Recommended Accessories
Specifications
- AMP:
- 7
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 5 in
- Depth:
- 18-7/10 in
- Drilling Depth (in):
- 18-7/10 in
- ETL Listed:
- Yes
- Height:
- 6-1/10 in
- Length:
- 18-7/10 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- RPM:
- 36
- Saw Type:
- Band
- Tool Type:
- Band Saw
- Type:
- M62426
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 14.9 lb
- Width:
- 14-3/5 in