120V Jig Saw with LED Light
120V Jig Saw with LED Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 6.5 amp motor
- Orbital action with 4 adjustment levels and 1 in. stroke length for faster cutting
- LED light for improved sight line
- Precision roller blade guide for accurate cuts
- Quik-Lok™ blade change system
- Keyless shoe adjustment - 45° in both directions
- Variable speed dial for repetitive cuts
- Variable speed trigger - 0-3,000 SPM
- Tachometer feedback for constant cutting speed
- Counter balanced for reduced vibration
Specifications
- AMP:
- 6.5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 12-2/3 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 1 in
- Depth:
- 2-3/4 in
- Height:
- 8-1/4 in
- Length:
- 9-1/2 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- RPM:
- 3000
- Saw Type:
- Jig
- Type:
- M626821
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 120V
- Weight:
- 8.8 lb
- Width:
- 9-1/2 in