12V 1/2 in Hammer Drill
12V 1/2 in Hammer Drill
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RedLink Plus™ electronic intelligence
- RedLithium™ battery technology
- PowerState™ brushless motor delivers up to 350" per lbs of peak torque with maximum sustained torque to complete a variety of applications
Documents
Specifications
- Application:
- Cutting
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 8 in
- Length:
- 7-3/4 in
- Material:
- Metal
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 350 in-lbs
- Type:
- M240420
- Volts:
- 12V
- Weight:
- 2 lb
- Width:
- 9 in