12V 5/8 in Hammer Drill
12V 5/8 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight 4.6 lb. design: reduces fatigue when you drill overhead and in horizontal applications
- Compact 10.9 in. profile: lets you work more efficiently in tights spaces
- Powerful 5.5 amp Motor: Delivers 0-3, 700 RPM, 0-4,400 BPM and 1.5 ft-lbs. of torque, providing up to 65% faster drilling speeds
- Mechanical clutch: protects the motor when the bit binds
- AVS - anti vibration system: delivers maximum comfort by minimizing vibration
- 2-Mode operation: choose rotary hammer or rotation only for added versatility
Recommended Accessories
Specifications
- AMP:
- 5.5
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Chuck Size:
- 5/8 in
- Chuck Type:
- Keyless
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 15 in
- ETL Listed:
- Yes
- Handle Type:
- D-handle
- Height:
- 12-1/4 in
- Length:
- 15 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- RPM:
- 37
- Shank Style:
- SDS
- Tool Type:
- Hammer Drill
- Type:
- M526321
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 9.03 lb
- Width:
- 4-3/4 in