12V Charger and Portable Power Source
12V Charger and Portable Power Source
Package Quantity Info:
EA: 1 IP: 1 CA: 36 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.1A USB Output Delivers Fast Electronic Device Charging from any M12™ Battery
- 2.1A Wall Plug Charges M12™REDLITHIUM™2.0 Battery in Less Than 3 Hours
- Provides convenient, compact charging of all M12™ Batteries with Micro-USB Cable from AC Outlet or USB Power Source
- Fuel Gauge Allows Fast Checking of M12™ Battery Charge
- Compact Size Maximizes Portability for Use On and Off the Jobsite
- Compatible with in-vehicle USB ports for convenient on-the-go charging of M12 Batteries
- Charges M12 REDLITHIUM™ Compact 2.0 Battery in under 3 hours
- 3 ft Jobsite Tough Micro-USB Braided Cable with Metal Ends
Documents
Specifications
- AMP:
- 2.1
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cord Length:
- 3 ft
- Depth:
- 10 in
- ETL Listed:
- Yes
- Height:
- 3-1/20 in
- Length:
- 10 in
- Material:
- Plastic, Metal, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Tool Type:
- Compact Charger, Power Source
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 0.56 lb
- Width:
- 6-4/5 in