12V Cordless Thermal Imager Kit

You last purchased this on
 
Milwaukee®

12V Cordless Thermal Imager Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

12V Cordless Thermal Imager Kit

  • Fast #
  • Part #M225821
  • Item #7019875
  • Manufacturer Part #2258-21
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-2/5 in high-resolution color LCD display
  • 83:1 Distance to spot ratio
  • 320 X 240 pixels display resolution
  • Dual lasers frame on-screen temperature area
  • Focus method fixed
  • 2-Stage trigger activates lasers for easy scanning or quickly captures images
  • Laser targeting dual lasers
  • 6 ft drop test
  • Automatically locates highest and lowest temperatures
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Redlithium™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Height:
9 in
Length:
2-1/2 in
Maximum Temperature:
626
Power Source:
Battery
Temperature Range:
14 to 626 Deg F
Volts:
12V
Weight:
3.7 lb
Width:
3-1/4 in