12V Hammer Drill
12V Hammer Drill
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-speed impact mode: use low (2,200 BPM) for light materials or high (2,840 BPM) for the toughest concrete
- Heavy-duty crank piston mechanism: provides 8.8 ft-lbs. of torque for hard hitting performance
- Powerful 14 amp 1,300 MWO Milwaukee motor: provides best-in-class power and highest overload protection
- Mechanical clutch: protects the motor when the bit binds
- Variable position chisel stop: fixes the chisel in 12 different positions for various applications
- D-handle: provides optimal grip and control for chiseling applications
- AVS: anti vibration system: actively reduces user vibration and increases productivity
- Constant power technology: delivers consistent performance when the tool is under load
Specifications
- AMP:
- 14
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Depth:
- 18 in
- ETL Listed:
- Yes
- Handle Type:
- D-handle
- Height:
- 12 in
- Length:
- 18 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Shank Style:
- SDS-Max®
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 27.08 lb
- Width:
- 4-1/2 in