3/8 in. Big Hawg Pilot Bit
This product has been replaced by
Manufacturer Part #49-56-9300
Big Hawg™ 3/8 in. Big Hawg Pilot Bit
-
Pick Up: 0 Available in Hilliard, OH - Available in 10 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Exclusive bit geometry enables easier plug removal
- Machined cutting edge
Documents
Specifications
- Application:
- Abrasive Material, Wood
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 5/16 in
- Collection:
- Big Hawg™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in