1/4 in. Extension Bit 1 Piece

You last purchased this on
 
Milwaukee®

1/4 in. Extension Bit 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1/4 in. Extension Bit 1 Piece

  • Fast #
  • Part #M48284011
  • Item #356683
  • Manufacturer Part #48-28-4011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 in. length
  • For Selfeed bits, auger bits and hole saw 1 in. diameter
  • 7/16 in. hex shank
  • The 7/16 in. hex fits both 3 jawed chucks
  • For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Bit Length:
1/4
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
18 in
Material:
Steel
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Bit Extension
Weight:
1.17 lb