1/4 in. Keyed 1 Piece
1/4 in. Keyed 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precision formed
- Great value
- For use with chuck key 48-66-3160
- Easy replacement
Specifications
- Application:
- Cutting
- Chuck Size:
- 1/4 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/4 in
- Height:
- 4/5 in
- Length:
- 2-3/4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chuck Key Holder
- Weight:
- 0.225 lb
- Width:
- 5-17/20 in