1/4 in. Keyed 1 Piece

Part #M48664080  |  Item #106803  |  Manufacturer Part #48-66-4080

$ 5.02 EACH

Chuck Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with chuck key 48-66-3200
  • Precision formed
  • Great value
  • Easy replacement

Specifications

Application: Cutting

Chuck Size: 1/4 in

Chuck Type: Keyed

Color Finish: Black

Color Finish Category: Blacks

Depth: 2-4/5 in

Height: 4/5 in

Length: 2-4/5 in

Material: Metal

Number Of Pieces: 1 Piece

Tool Type: Chuck Key Holder

Weight: 0.035

Width: 5-17/20 in