14 in. Multi-bit Screwdriver Kit with Square (8 Piece)

You last purchased this on
 
Milwaukee®

14 in. Multi-bit Screwdriver Kit with Square (8 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

14 in. Multi-bit Screwdriver Kit with Square (8 Piece)

  • Fast #
  • Part #M48222718
  • Item #7374374
  • Manufacturer Part #48-22-2718
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Visible ID markings allows for quick tool identification on jobsite
  • Phillips #1 x 3 in., Phillips #2 x 4 in., Phillips #2 x 6 in., slotted 1/4 in. x 4 in., slotted 3/16 in. x 6 in., slotted 5/16 in. x 6 in., square #1, square #2
  • 8 piece screwdriver set with square drive
  • Comfortable tri-lobe handle
  • Magnetic tips
  • Limited lifetime warranty
  • Lanyard hole
  • Wrench ready hex shanks
  • Hardened tips for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Pipe Fitting
Battery Type:
Lithium-ion
Bit Sizes:
(2) #1, (3) #2, 1/4 in, 3/16 in, 5/16 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drive Type:
Multi-bit
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Tri
Height:
10-1/5 in
Length:
14 in
Magnetic:
No
Material:
Forged Steel
Number of Pieces:
1 Piece
Shank Style:
Round
Tool Type:
Screwdriver
UL Listed:
No
Weight:
1.8 lb
Width:
1-3/5 in