1/4 in. SDS-Plus Masonry Rotary Hammer Drill Bit

Part #M48207436  |  Item #2029339  |  Manufacturer Part #48-20-7436

$ 19.36 EACH

Bit Diameter:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

Application: Drilling

Bare Tool or Kit: Bare Tool

Bit Diameter: 1/4 in

Bit Length: 16 in

Color Finish: Silver

Color Finish Category: Silver Tones

Drill Bit Type: Masonry

Drilling Depth in : 14 in

Height: 19-1/2 in

Indoor Outdoor: Indoor/Outdoor

Length: 14/25 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 1 Piece

Reusable: Yes

Shank Style: SDS-Plus

Tool Type: Bit

UL Listed: No

Weight: 0.2

Width: 1/4 in