1/4 in. x 3/8 in. Keyed 1 Piece

Part #M48663280  |  Item #7406  |  Manufacturer Part #48-66-3280

$ 5.72 EACH

Shaft Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with chucks 48-66-1360, 48-66-1370 and 48-66-1381
  • Use with key holder 48-66-4040
  • Great value
  • Easy replacement

Specifications

Application: Cutting

Chuck Size: 3/8 in

Chuck Type: Keyed

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-57/100 in

Height: 5-22/25 in

Length: 3-57/100 in

Material: Metal

Number Of Pieces: 1 Piece

Shaft Size: 1/4 in

Tool Type: Chuck Key

Weight: 0.17

Width: 3/4 in