14 TPI Compound Steel Band Saw Blade
14 TPI Compound Steel Band Saw Blade
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 504-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- Fast cutting: precision-formed teeth create fast, clean cuts
- Versatile: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 35-3/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 7-3/20 in
- Height:
- 17/20 in
- Length:
- 7-3/20 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 14
- Tool Type:
- Band Saw Blade
- Type:
- M48390518
- Weight:
- 0.275 lb
- Width:
- 7 in