1/4 x 1/4 x 1/2 in. SDS-Plus Masonry
1/4 x 1/4 x 1/2 in. SDS-Plus Masonry
Package Quantity Info:
EA: 1 IP: 200 CA: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Enhanced rebar guards provide increased durability
- Reinforced flutes for minimized vibration and maximum durability
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Centering tip for exact spot drilling
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1/4 in
- Drill Bit Type:
- Masonry
- Height:
- 6 in
- Length:
- 1/4 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 1/2 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- Weight:
- 6 lb
- Width:
- 1/4 in