1/4 x 1/4 x 1/4 in. Hex Driver and Twist 75 Piece
1/4 x 1/4 x 1/4 in. Hex Driver and Twist 75 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 19-21/100 in
- Drill Bit Type:
- Driver, Twist
- Height:
- 2-21/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 19-21/100 in
- Magnetic:
- Yes
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Piece of 75
- Product Type:
- Bit Set
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- Weight:
- 3.33 lb
- Width:
- 10-2/5 in