1/4 x 1/4 x 1/4 in. SDS-Plus Masonry 25 Piece
1/4 x 1/4 x 1/4 in. SDS-Plus Masonry 25 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drilling depth: 4"
- Length: 6"
- SDS shank
- Diameter: 1/4"
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Height:
- 6 in
- Length:
- 6 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 1/4 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.1 lb
- Width:
- 1/4 in