Milwaukee 1/4 x 1/4 x 1/4 in. SDS-Plus Masonry 25 Piece

M48207536

Manufacturer Part #: 48-20-7536

Bit Diameter

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Depth
1/4 in
Drill Bit Type
Masonry
Height
16 in
Magnetic
No
Number Of Pieces
25 Piece
Product Type
Masonry Bit
Shank Size
1/4 in
Shank Style
SDS-Plus
Weight
0.18
Width
1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday