Milwaukee

14 x 2 in. Offset Pipe Wrench

Part #M48227184  |  Manufacturer Part #48-22-7184

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to fit in tight or odd spaces, especially overhead pipes
  • 2" Jaw Capacity
  • Aluminum construction for lightweight, reliable performance

Specifications

Application: Hand Tools

Color Finish: Red

Color Finish Category: Reds

Handle Material: Aluminum

Handle Type: Ergonomic

Height: 1-77/100 in

Length: 14 in

Material: Steel

Type: LD107PW

Weight: 0.5

Width: 6-23/50 in

Wrench Type: Pipe