Incandescent 1-17/20 in. Bulb
Incandescent 1-17/20 in. Bulb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two bulbs are included
- Work light bulbs
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool
- No warranty
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Depth:
- 1-17/20 in
- Height:
- 4-9/20 in
- Length:
- 1-17/20 in
- Light Bulb Type:
- Incandescent
- Material:
- Metal, Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Bulb
- Tool Type:
- Bulb
- Volts:
- 14.4V
- Watts:
- 10.1 W
- Weight:
- 0.01 lb
- Width:
- 11/20 in