Milwaukee®
14V Abrasive Cut Off Machine
Part #M617720 | Item #4239491 | Manufacturer Part #6177-20
Volts:
120VProduct Details
- Durable, lightweight design: Permits portability without sacrificing durability
- 45 Degree Miter capacity with adjustable fence: Allows for quick and accurate miter cuts without flipping heavy material
- Quick-adjust vise clamp: Adjusts quickly for different material sizes
- Large cutting capacity: Accommodates a wide range of cutting applications up to 5 in
- Oversized wheel guards: Provides added protection from debris
- Large spindle lock button: Make quick and easy blade changes wearing gloves
- All-ball-bearing construction: Delivers maximum durability
Documents
Specifications
AMP: 15
Application: Cutting
Arbor Hole Size: 1 in
Bare Tool or Kit: Tool Kit
Battery Type: Lithium-ion
Blade Width: 14 in
Color Finish: [Black, Red]
Color Finish Category: Blacks
Corded Cordless: Corded
Cutting Capacity: 5 in
Depth: 22-3/4 in
Diameter: 14 in
Height: 16-1/4 in
Horsepower: 4 hp
Length: 16 in
Material: Metal
Number Of Pieces: 1 Piece
Number of Tools Included: 3
Power Source: Electric
RPM: 3900
Saw Type: Cut-Off Saw
Tool Type: Cut-off Saw
Type: M617720
UL Listed: Yes
Volts: 120V
Weight: 44.35
Width: 14-19/50 in