15-1/5 in. Dust Extractor

Part #M896020  |  Item #7299798  |  Manufacturer Part #8960-20

$ 844.99 EACH

Width:

15-1/5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Milwaukee® 15-1/5 in. Dust Extractor / $844.99

Product Details

  • On-board tool activated plug allows users to start and stop the vacuum with a power tool
  • Suction control dial for performance control
  • Large wheels, locking swivel casters for jobsite durability
  • Water level float valve shuts off suction when tank is full
  • Quiet operation: 69dB
  • 13 Foot anti-static hose

Specifications

Application: Cleaning

Bare Tool or Kit: Bare Tool

Capacity: 8 gal

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Corded

Depth: 31-1/2 in

Height: 22-1/5 in

Length: 31-1/2 in

Number Of Pieces: 1 Piece

Number of Tools Included: 9

Power Source: Electric

Product Type: Dust Extractor

RPM: 148

Volts: 120V

Weight: 32

Width: 15-1/5 in