0 items

Milwaukee SDS Max 15-3/4 in. Vacuum Bit

M482021

Bit Diameter

Starting at $216.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four cutter carbide tip for long life in concrete and concrete with rebar applications
  • Universal adapter fits most common dust extractor vacuums
  • Use in SDS-Plus rotary hammers in rotary hammer mode

SPECIFICATIONS

Application
Concrete, Rebar
Bit Diameter
3/4 in
Collection
SDS Max
Drill Bit Type
Masonry
Length
23 in
Material
Carbide, Steel
Shank Size
15-3/4 in
Shank Style
SDS-Max

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday