Milwaukee®
15 in. 2.2 lb Steel Milled Face Framing Hammer
Part #M48229022 | Item #7286055 | Manufacturer Part #48-22-9022
Material:
SteelProduct Details
- ShockShield™ grip
- Precision balanced design
- Magnetic nail set
- 10x vibration reduction
- Milled face
- I-Beam design resists bending in prying application
- Straight claw design
- 1.5 in. face diameter
- Anti-ring claw
- Limited Lifetime Warranty
Specifications
Application: Cutting
Battery Type: Lithium-ion
Color Finish: [Red, Silver]
Color Finish Category: Reds
Depth: 14-19/20 in
Hammer Type: Framing
Handle Length in : 13-1/2 in
Handle Material: Steel
Head Material: Steel
Head Weight: 22
Height: 1-1/2 in
Length: 15 in
Material: Steel
Tool Type: Framing Hammer
Weight: 2.2
Width: 6-3/25 in