Milwaukee®
15 in. Tote
Part #M48228315 | Item #7368252 | Manufacturer Part #48-22-8315
$
98.80
EACH
(Pricing is for 11 in)
Length
Product Details
- Number of pockets 32
- 2 Zippered pocket
- All metal hardware
- Durable overmolded handle
- Tape strap
- Padded shoulder strap
- Reinforced side walls
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Color Finish: Silver
Color Finish Category: Silver Tones
Height: 17 in
Length: 11 in
Material: [Ballistic, Metal]
Number Of Pieces: 1 Piece
Tool Type: Tool Bag
Type: M48228315
Weight: 6.15
Width: 15 in