Milwaukee

150 ft. Trimmer Line

Part #M49162712  |  Manufacturer Part #49-16-2712

Length:

6-3/20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Longer life
  • Greater cutting power
  • Longer run-time
  • Twisted design for longer life

Specifications

Depth: 6-3/20 in

Diameter: 2/25 in

Height: 1-7/10 in

Length: 6-3/20 in

Material: Plastic

Material Type: Polymer

Tool Type: Trimmer Line

Weight: 0.48

Width: 6-1/4 in