1500 RPM 15A 120V Handheld Cut-Off Saw
1500 RPM 15A 120V Handheld Cut-Off Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-Amp overload protection switch: Trips the tool, not a remote breaker, for greater convenience and minimal downtime
- Externally accessible brushes and brush cutout feature: Protect the epoxy-coated armature as the brushes wear down
- Downward cutting rotation: pulls the tool through the work to minimize jamming and kickback while providing a clear sight-line
- Provides a clear sight-line
Specifications
- AMP:
- 15
- Application:
- Cutting
- Arbor Hole Size:
- 1 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Corded
- Cutting Capacity:
- 1-1/8 in
- Depth:
- 10 in
- Diameter:
- 14 in
- Height:
- 9 in
- Horsepower:
- 4.8 hp
- Length:
- 19-1/4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 4600
- Saw Type:
- Cut-Off
- Tool Type:
- Cut-off Saw
- Type:
- M618520
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 27.3 lb
- Width:
- 24 in