16-5/8 in. Clay Spade
16-5/8 in. Clay Spade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged high-grade steel construction
- Heat-treated work areas
- Great for digging in clay and hard dirt
- SDS-MAX shank
Specifications
- Bit Diameter(s) (In):
- 4-1/2 in
- Bit Length:
- 16-5/8
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 2-1/2 in
- Drill Bit Type:
- Spade
- Drilling Depth (in):
- 2-1/2 in
- Height:
- 1 in
- Length:
- 16-5/8 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- Tool Type:
- Clay Spade
- Weight:
- 3-3/8 lb
- Width:
- 16-3/4 in