16 ft. Compact Magnetic Tape Measure
16 ft. Compact Magnetic Tape Measure
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Wire form belt clip reduces pocket tearing
- Lanyard-ready for quick and easy tethering
- Up to 14 ft. of standout
- 2-sided printing for easy reading
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Magnetic hook holds to EMT & steel studs
- Longest, straightest standout*
Specifications
- Application:
- Pipe Fitting
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Coating:
- Anti-tear, Nylon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Height:
- 2-4/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 16 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Reusable:
- Yes
- Tool Type:
- Tape Measure
- Weight:
- 0.9 lb
- Width:
- 1-5/16 in