Milwaukee 16 ft. Magnetic Tape Measure in Black and Red

M48225116

Length

16 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Blueprint scale
  • Calculates 1/4" and 1/8" drawings
  • Features finger stop protects finger during blade retraction, dual magnets, two sided printing and a wire form belt clip
  • Five point reinforced frame
  • Hook attachment
  • Magnetic tape measure
  • Nylon bond blade protection
  • Two sided printing increases measurement readability
  • Up to 9' standout

SPECIFICATIONS

Color Finish
Black, Red
Color Finish Category
Blacks
Length
16 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday