16 ft. Magnetic Tape Measure
This product has been replaced by
Manufacturer Part #48-22-0316
16 ft. Magnetic Tape Measure
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 9 Ft. of tape standout
- Anti-tear coating reduces tape tear
- Magnet holds to EMT & steel studs
- Integrated belt clip
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- 5-Point reinforced frame
- Nylon bond blade protection
- Lanyard ready
Specifications
- Automatic Shut-Off:
- No
- Blade Width (in):
- 1-6/100 in
- Case Material:
- Plastic, Rubber
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 16 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Tool Type:
- Tape Measure
- Weight:
- 0.68 lb