16 ft. Measure Tape
16 ft. Measure Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized hook
- Nylon bond blade protection
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Length:
- 16 ft
- Material:
- Plastic
- Material Type:
- ABS
- Tool Type:
- Tape Measure
- Width:
- 1-1/16 in