Milwaukee

16 ft. Measure Tape

Part #M48225616  |  Manufacturer Part #48-22-5616

Length:

16 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon bond blade protection
  • Five point reinforced frame - 10 times durability, drop protection
  • Wide base more stability during layout
  • Optimized hook designed for scoring applications
  • Wire form belt clip reduces pocket tearing
  • Up to 9' standout

Specifications

GSA Approved: No

Length: 16 ft

Material: Plastic

Material Type: Nylon

Type: Rulers & Tape Measures

Width: 1-1/6 in