3/4 x 3/4 x 3/4 in. Spline Percussion 1 Piece

You last purchased this on
 
Milwaukee®

3/4 x 3/4 x 3/4 in. Spline Percussion 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

3/4 x 3/4 x 3/4 in. Spline Percussion 1 Piece

  • Fast #
  • Part #M48204076
  • Item #46447
  • Manufacturer Part #48-20-4076
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Highest quality carbide maximizes material pulverization
  • 2-Cutter head
  • Milwaukee's spline 2-cutter rotary hammer-drill bits are used for drilling into brick, block, and concrete
  • Diameter: 3/4"
  • Overall length 16 in.
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/4 in
Bit Length:
16
Bit Sizes:
3/4 in
Blade Type:
Circular Saw
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
11 in
Height:
16 in
Length:
3/4 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Gloves
Shank Size:
3/4 in
Shank Style:
Spline
Tool Type:
Bit
Weight:
1.25 lb
Width:
3/4 in