16 in. SDS-Max® Self Sharpening Bull Point Chisel Bit

Part #M48624250  |  Item #7342459  |  Manufacturer Part #48-62-4250

$ 20.53 EACH

Length:

16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 20% longer life
  • High grade forged steel for durability
  • Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

Application: Demolition

Battery Type: Lithium-ion

Bit Diameter: 1/2 in

Bit Length: 16 in

Blade Material: Forged Steel

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 1-4/5 in

Drill Bit Type: Chisel

Height: 1-1/10 in

Indoor Outdoor: Indoor/Outdoor

Length: 16 in

Material: [Forged Steel, High Speed Steel]

Number Of Pieces: 1 Piece

Reusable: Yes

Shank Size: 3/4 in

Shank Style: SDS-Max®

Tool Type: Bull Point

Weight: 1.565

Width: 19-1/10 in