Milwaukee®
17-19/25 in. Organizer
Part #M48228430 | Item #7368260 | Manufacturer Part #48-22-8430
$
43.55
EACH
(Pricing is for Regular)
Size
Product Details
- IP65 rated weather seal
- Clear top for easy identification of contents
- Integrated screw slots on the back of the bins allow them to be mounted to the wall
- Reinforced hinge includes 8 small and 2 large bins
- No-travel bins seal prevent small part migration between bins
- Integrated center slot for long bits and blades
- Heavy duty latches
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 15 in
Height: 4-36/59 in
Length: 19-19/25 in
Material: Plastic
Material Type: Polymer
Number Of Pieces: 1 Piece
Size: Regular
Type: M48228430
Weight: 6.5
Width: 15 in