Milwaukee 17-3/4 in. 120V Rotary Hammer Kit

M531621

Length

23-11/50 in

$512.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 12-Position chipping adjustment: allows the user to maintain the desired hammer position while chipping in any orientation
  • 2-Mode operation: rotary hammer and hammer only for maximum versatility
  • CPT™ - constant power technology: delivers consistent performance in tough applications
  • Mechanical clutch: protects the tool when the bit binds up
  • Powerful 10.5 amp Motor: Delivers 450 RPM and 3,000 bpm
  • Powerful hammer mechanism: delivers 5.5 ft-lbs. (7.5J) of impact energy for drilling in hard aggregate

SPECIFICATIONS

AMP
10.5
CSA Certified
Yes
Color Finish
Black, Red
Color Finish Category
Blacks
Cord Length
13 ft
Depth
23-11/50 in
ETL Listed
Yes
Height
17-71/100 in
Length
23-11/50 in
Material
Metal, Plastic, Rubber
RPM
450
Tool Type
Hammer Drill
UL Listed
Yes
Volts
120V
Weight
22.86
Width
6-7/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday